text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Emma Safety shoes High 730548 D 38 S3 Black

Article number 0B192389
Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No

Specifications

Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Shoe size 38
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model LUKAS

Article numbers

Article number 0B192389
EAN 8715316044373
UBB 500632121587
UNSPSC 46181605
Manufacturer article nr  MM73054838
Do not close this page. This message will disappear, when the page is fully loaded.