text.skipToContent text.skipToNavigation

Emma Safety shoe Low Paris 404647 D 46 S1P Black/Grey


Article number 3E624681
Colour Multi-coloured
Design Low
Type Shoe
Type of closure Laces
Shoe size 46
ESD tested Yes
Anti-bacterial model Yes
Packed per 1

Specifications

Colour Multi-coloured
Design Low
Type Shoe
Type of closure Laces
Shoe size 46
ESD tested Yes
Anti-bacterial model Yes
Material of upper part Textile
With safety toecap Yes
Material safety toe Composite material
With midsole Yes
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category S1P
Brand Emma
Model Low

Article numbers

Article number 3E624681
EAN 8715316138713
UBB 500686694026
UNSPSC 46181600
Manufacturer article nr  MM40464746
Do not close this page. This message will disappear, when the page is fully loaded.