text.skipToContent text.skipToNavigation

Emma Safety boots Boot Galus 580866 46 S3 Black

Article number 6S471239
Colour Black
Design Ankle high
Watertight No
Type Boot
Metal-free No
Type of closure Zipper
Fire retardant version No

Specifications

Colour Black
Design Ankle high
Watertight No
Type Boot
Metal-free No
Type of closure Zipper
Fire retardant version No
Shoe size 46
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Unisex
Child model No
Sole material Rubber
Material of upper part Leather
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) Yes
Cold insulation of sole (CL) Yes
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C Yes
Safety category s3
Antistatic Yes
Non slip Yes
Brand EMMA
Model Boot

Article numbers

Article number 6S471239
EAN 8715316103704
UBB 500707155650
UNSPSC 46180000
Manufacturer article nr  MM58086646
Do not close this page. This message will disappear, when the page is fully loaded.