text.skipToContent text.skipToNavigation

Emma PLUVIUS Safety Shoes Leather Outsole EUR 44 Black/Gray

Article number 3Y831997
Colour Multi-coloured
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No

Specifications

Colour Multi-coloured
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Shoe size 44
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Wide fit Yes
Inner lining Yes
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) Yes
Cold insulation of sole (CL) Yes
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C Yes
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model PLUVIUS
Type Safety Shoes

Article numbers

Article number 3Y831997
EAN 8715316095443
UBB 500632980255
UNSPSC 46181605
Manufacturer article nr  MM93786844
Do not close this page. This message will disappear, when the page is fully loaded.