text.skipToContent text.skipToNavigation

Emma MITCHEL XL Safety Shoes Leather Outsole EUR 51 Black

Article number 7G656626
Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No

Specifications

Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Shoe size 51
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
Size (US/CA) XL
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Rubber
Material of upper part Leather
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole No
Slip resistance according to ISO 20344:2011 SRA
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C Yes
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model MITCHEL XL
Type Safety Shoes

Article numbers

Article number 7G656626
EAN 8715316102202
UBB 500632350434
UNSPSC 46181605
Manufacturer article nr  MM13035851
Do not close this page. This message will disappear, when the page is fully loaded.