text.skipToContent text.skipToNavigation

Emma MACK M Safety Shoes Leather Outsole EUR 41 Black

Article number 0W490977
Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No

Specifications

Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Shoe size 41
ESD tested No
With anti-nail protection plate Yes
With metatarsal guard Yes
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Wide fit Yes
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Heat insulation of sole (HL) Yes
Cold insulation of sole (CL) Yes
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C Yes
Safety category s3
Antistatic Yes
Brand Emma
Model MACK M
Type Safety Shoes

Article numbers

Article number 0W490977
EAN 8715316091605
UBB 500632267943
UNSPSC 46181605
Manufacturer article nr  MM53486341
Do not close this page. This message will disappear, when the page is fully loaded.