text.skipToContent text.skipToNavigation

Emma Laces Ladies 112 Black

Article number 2N348157
Colour Black
Shape Round
Length (mm) 95
Material Other
Recyclable No
Fluorescent No
Fire-resisting No

Specifications

Colour Black
Shape Round
Length (mm) 95
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Material aglets Other
Brand Emma

Article numbers

Article number 2N348157
EAN 8715316108631
UBB 500672286555
UNSPSC 46181600
Manufacturer article nr  MM00011200
Do not close this page. This message will disappear, when the page is fully loaded.