text.skipToContent text.skipToNavigation

Emma Laces Laces 64 Black/Grey


Article number 9U055627
Colour Multi-coloured
Shape Round
Length (mm) 95
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Packed per 1

Specifications

Colour Multi-coloured
Shape Round
Length (mm) 95
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Material aglets Other
Brand Emma

Article numbers

Article number 9U055627
EAN 8715316039270
UBB 500512806968
UNSPSC 27110000
Manufacturer article nr  MM00006400
Do not close this page. This message will disappear, when the page is fully loaded.