text.skipToContent text.skipToNavigation

Emma Laces Laces 1108 Black/Grey

Article number 5Q678766
Colour Multi-coloured
Shape Round
Length (mm) 180
Material Other
Recyclable No
Fluorescent No
Fire-resisting No

Specifications

Colour Multi-coloured
Shape Round
Length (mm) 180
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Material aglets Other
Brand Emma

Article numbers

Article number 5Q678766
EAN 8715316129506
UBB 500672288791
UNSPSC 46181600
Manufacturer article nr  MM00110800
Do not close this page. This message will disappear, when the page is fully loaded.