text.skipToContent text.skipToNavigation

Emma Laces Laces 1107 Black

Article number 5E243674
Colour Multi-coloured
Shape Round
Length (mm) 180
Material Other
Recyclable No
Fluorescent No
Fire-resisting Yes

Specifications

Colour Multi-coloured
Shape Round
Length (mm) 180
Material Other
Recyclable No
Fluorescent No
Fire-resisting Yes
Material aglets Other
Brand Emma

Article numbers

Article number 5E243674
EAN 8715316111280
UBB 500672288536
UNSPSC 46181600
Manufacturer article nr  MM00110700
Do not close this page. This message will disappear, when the page is fully loaded.