text.skipToContent text.skipToNavigation

Emma Laces Frontier Frontier 113 Brown


Article number 3J642084
Colour Brown
Shape Round
Length (mm) 75
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Packed per 1

Specifications

Colour Brown
Shape Round
Length (mm) 75
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Material aglets Other
Brand Emma

Article numbers

Article number 3J642084
EAN 8715316108648
UBB 500672286712
UNSPSC 46181600
Manufacturer article nr  MM00011300
Do not close this page. This message will disappear, when the page is fully loaded.