text.skipToContent text.skipToNavigation

Emma Laces Frontier 116 Black

Article number 8J062832
Colour Black
Shape Round
Length 90
Material Other
Recyclable No
Fluorescent No
Fire-resisting No

Specifications

Colour Black
Shape Round
Length 90
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Material aglets Other
Brand Emma

Article numbers

Article number 8J062832
EAN 8715316108679
UBB 500672287397
UNSPSC 46181600
Manufacturer article nr  MM00011600
Do not close this page. This message will disappear, when the page is fully loaded.