text.skipToContent text.skipToNavigation

Emma Laces Frontier 115 Black

Article number 9S700225
Colour Black
Shape Round
Length (mm) 75
Material Other
Recyclable No
Fluorescent No
Fire-resisting No

Specifications

Colour Black
Shape Round
Length (mm) 75
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Material aglets Other
Brand Emma

Article numbers

Article number 9S700225
EAN 8715316108662
UBB 500672287132
UNSPSC 46181600
Manufacturer article nr  MM00011500
Do not close this page. This message will disappear, when the page is fully loaded.