text.skipToContent text.skipToNavigation

Emma Inlay sole Hydro-Tec Stability Pro Plus 1091 Black/Grey 43

Article number 9U552996
Colour Other
Flexible No
Type Support insole
Material Other
Fast drying No
Size 43 - 43
Heatable No

Specifications

Colour Other
Flexible No
Type Support insole
Material Other
Fast drying No
Size 43 - 43
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment No
With shock absorber No
Brand Emma

Article numbers

Article number 9U552996
EAN 8715316100598
UBB 500672281192
UNSPSC 46181600
Manufacturer article nr  MM00109143
Do not close this page. This message will disappear, when the page is fully loaded.