text.skipToContent text.skipToNavigation

Emma Inlay sole Hydro-Tec Stability Plus 1092 Black/Brown 42

Article number 3J596155
Colour Other
Flexible No
Type Support insole
Material Other
Fast drying No
Size 42 - 42
Heatable No

Specifications

Colour Other
Flexible No
Type Support insole
Material Other
Fast drying No
Size 42 - 42
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment No
With shock absorber No
Brand Emma

Article numbers

Article number 3J596155
EAN 8715316100680
UBB 500672282919
UNSPSC 46181600
Manufacturer article nr  MM00109242
Do not close this page. This message will disappear, when the page is fully loaded.