text.skipToContent text.skipToNavigation

Emma HIMALAYA XD Safety Shoes Leather Outsole EUR 45 Black

Article number 9N210965
Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No

Specifications

Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Shoe size 45
ESD tested No
With anti-nail protection plate Yes
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Material of upper part Leather
Wide fit Yes
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model HIMALAYA
Type Safety Shoes

Article numbers

Article number 9N210965
EAN 8715316137945
UBB 500683411762
UNSPSC 46180000
Manufacturer article nr  MM33556845
Do not close this page. This message will disappear, when the page is fully loaded.