text.skipToContent text.skipToNavigation

Emma HIMALAYA D Safety Shoes Leather Outsole EUR 38 Black

Numéro d'article 2C661738
Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No

Spécifications

Colour Black
Design Ankle high
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Shoe size 38
ESD tested No
With anti-nail protection plate Yes
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Material of upper part Leather
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model HIMALAYA
Type Safety Shoes

Numéros d'articles

Numéro d'article 2C661738
EAN 8715316137723
UBB 500683407729
UNSPSC 46180000
N° Article du fabricant MM33454838
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.