text.skipToContent text.skipToNavigation

Emma DONOVAN Safety Shoes Leather Outsole EUR 42 Brown

Article number 8L858586
Colour Brown
Design Ankle high
Watertight No
Type Shoe
Metal-free Yes
Type of closure Laces
Fire retardant version No

Specifications

Colour Brown
Design Ankle high
Watertight No
Type Shoe
Metal-free Yes
Type of closure Laces
Fire retardant version No
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Sole material Other
Material of upper part Leather
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Glass fibre
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Antistatic Yes
Non slip Yes
Brand Emma
Model DONOVAN
Type Safety Shoes

Article numbers

Article number 8L858586
EAN 8715316149900
UBB 500583526396
UNSPSC 46180000
Manufacturer article nr  MM99354942
Do not close this page. This message will disappear, when the page is fully loaded.