text.skipToContent text.skipToNavigation

Emma DAYTONA Safety Shoes Nubuck EUR 46 Black/Gray

Article number 2L190886
Colour Multi-coloured
Design Low
Watertight No
Type Shoe
Metal-free Yes
Type of closure Hook-and-loop fastener
Fire retardant version No

Specifications

Colour Multi-coloured
Design Low
Watertight No
Type Shoe
Metal-free Yes
Type of closure Hook-and-loop fastener
Fire retardant version No
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Unisex
Child model No
Sole material Other
Material of upper part Other
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Glass fibre
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category S1P
Antistatic Yes
Non slip Yes
Brand Emma
Model DAYTONA
Type Safety Shoes

Article numbers

Article number 2L190886
EAN 8715316147609
UNSPSC 46180000
Manufacturer article nr  MM78754746
Do not close this page. This message will disappear, when the page is fully loaded.