text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Most bought products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Safety products
Footwear
Safety shoes
4P583050
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Emma CLAY D Safety Shoes Nubuck EUR 44 Black
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
4P583050
Farbe
Schwarz
Ausführung
Niedrig
Wasserdicht
Nein
Typ
Schuh
Metallfrei
Ja
Art des Verschlusses
-
Feuerhemmende Version
Nein
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Farbe
Schwarz
Ausführung
Niedrig
Wasserdicht
Nein
Typ
Schuh
Metallfrei
Ja
Art des Verschlusses
-
Feuerhemmende Version
Nein
ESD-geprüft
Ja
Mit Anti-Nagelschutzplatte
Nein
Mit Mittelfußschutz
Nein
Hohe Sichtbarkeit (Signalfarben)
Nein
Geschlecht
Men
Modell Kind
Nein
Material der Sohle
Andere
Material des Oberteils
Andere
Weite Passform
Nein
Innenfutter
Ja
Mit verstärktem Knöchel
Nein
Mit Zehenschutzkappe
Ja
Material Sicherheitsspitze
Andere
Materialauskleidung
Andere
Orthopädisch
Nein
Mit Anstoß-/Stulpenkappe
Nein
Mit herausnehmbarer Einlegesohle
Nein
Mit Zwischensohle
Ja
Material Zwischensohle
Plastic
Rutschhemmung nach ISO 20344:2011
SRC
Wärmeisolierung der Sohle (HL)
Nein
Kälteisolierung der Sohle (CL)
Nein
Kraftstoff- und ölbeständig (FO)
Ja
Kohlenwasserstoffbeständige Sohle (ORO)
Nein
Heißkontaktbeständige Sohle bis 300 °C
Nein
Schuhe der Sicherheitskategorie nach ISO 20345:2011
s3
Antistatisch
Ja
Rutschfest
Ja
Marke
Emma
Model
CLAY
Type
Safety Shoes
Download as PDF
Print
Article numbers
Article number
4P583050
EAN
8715316150227
UBB
500582174693
UNSPSC
46180000
Manufacturer article nr
MM98054944
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering