text.skipToContent text.skipToNavigation

Emma Boston Safety Shoe Textile Outsole Composite Toe Cap 47 EUR Black/Gray

Article number 0N278855
Colour Multi-coloured
Design Low
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No

Specifications

Colour Multi-coloured
Design Low
Watertight No
Type Shoe
Metal-free No
Type of closure Laces
Fire retardant version No
Shoe size 47
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Anti-bacterial model Yes
Sole material Other
Material of upper part Polyurethane (PUR)
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Composite material
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Plastic
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category S1P
Antistatic Yes
Non slip Yes
Brand Emma
Model BOSTON

Article numbers

Article number 0N278855
EAN 8715316138270
UBB 500686690636
UNSPSC 46181600
Manufacturer article nr  MM40064747
Do not close this page. This message will disappear, when the page is fully loaded.