text.skipToContent text.skipToNavigation

Emma 1093 Low arch Insole Size 48 Black

Article number 3S137885
Colour Grey
Flexible No
Type Comfort insole
Material Other
Fast drying Yes
Size 48 - 48
Heatable No

Specifications

Colour Grey
Flexible No
Type Comfort insole
Material Other
Fast drying Yes
Size 48 - 48
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment Yes
With shock absorber No
Brand Emma
Type Low arch Insole

Article numbers

Article number 3S137885
EAN 8715316142260
UBB 500695371038
UNSPSC 46182208
Manufacturer article nr  MM00109348
Do not close this page. This message will disappear, when the page is fully loaded.