text.skipToContent text.skipToNavigation

Emma 1093 Low arch Insole Size 41 Black

Article number 7I476607
Colour Grey
Flexible No
Type Comfort insole
Material Other
Fast drying Yes
Size 41 - 41
Heatable No

Specifications

Colour Grey
Flexible No
Type Comfort insole
Material Other
Fast drying Yes
Size 41 - 41
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment Yes
With shock absorber No
Brand Emma
Model Hydro-Tec® COMFORT SOFT
Type Low arch Insole

Article numbers

Article number 7I476607
EAN 8715316142192
UBB 500695369644
UNSPSC 46182208
Manufacturer article nr  MM00109341
Do not close this page. This message will disappear, when the page is fully loaded.