text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Emma 1093 Low arch Insole Size 40 Black

Article number 0Y296871
Colour Grey
Flexible No
Type Comfort insole
Material Other
Fast drying Yes
Size 40 - 40
Heatable No

Specifications

Colour Grey
Flexible No
Type Comfort insole
Material Other
Fast drying Yes
Size 40 - 40
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment Yes
With shock absorber No
Model Hydro-Tec® COMFORT SOFT
Type Low arch Insole

Article numbers

Article number 0Y296871
EAN 8715316142185
UBB 500695369495
UNSPSC 46182208
Manufacturer article nr  MM00109340
Do not close this page. This message will disappear, when the page is fully loaded.