text.skipToContent text.skipToNavigation

Emma 1072 Hydro-Tec Low arch Insole Size 46 Black/Brown


Article number 8S941604
Colour Grey
Flexible No
Type Support insole
Material Other
Fast drying No
Size 46 - 46
Heatable No
Packed per 1

Specifications

Colour Grey
Flexible No
Type Support insole
Material Other
Fast drying No
Size 46 - 46
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment No
With shock absorber No
Brand Emma
Weight per piece (g) 138
Commodity code
Model Hydro-Tec
Type Low arch Insole

Article numbers

Article number 8S941604
EAN 8715316093319
UBB 500672277729
UNSPSC 46181600
Manufacturer article nr  MM00107246
Do not close this page. This message will disappear, when the page is fully loaded.