text.skipToContent text.skipToNavigation

Emma 1072 Hydro-Tec Low arch Insole Size 39 Black/Brown

Article number 6D664533
Colour Grey
Flexible No
Type Support insole
Material Other
Fast drying No
Size 39 - 39
Heatable No

Specifications

Colour Grey
Flexible No
Type Support insole
Material Other
Fast drying No
Size 39 - 39
Heatable No
Suitable for foot arch Low arch
Antistatic Yes
Anti-bacterial treatment No
With shock absorber No
Brand Emma
Model Hydro-Tec
Type Low arch Insole

Article numbers

Article number 6D664533
EAN 8715316093241
UBB 500672276325
UNSPSC 46181600
Manufacturer article nr  MM00107239
Do not close this page. This message will disappear, when the page is fully loaded.