text.skipToContent text.skipToNavigation

Emergency sign DIN EN ISO 7010 L297xW148 mm escape route left/right, double-side


Article number 9G568514
Mounting method Wall
Colour Multi-coloured
Width 297
UV resistant No
Halogen free No
Height 148
Shape Rectangular
Packed per 1

Specifications

Mounting method Wall
Colour Multi-coloured
Width 297
UV resistant No
Halogen free No
Height 148
Shape Rectangular
Foldable No
Quality class Other
Waterproof No
Material Plastic
Type of fastening Self-adhesive
With mounting material No
Photoluminescent (glow in the dark) Yes
Fluorescent No
Brand Fabory approved vendor

Article numbers

Article number 9G568514
EAN 4060081027705
UBB 500583800858
UNSPSC 46180000
Manufacturer article nr  9300KHL148D
Do not close this page. This message will disappear, when the page is fully loaded.