text.skipToContent text.skipToNavigation

Electronic tool set 8-part in plastic case KNIPEX


Case for Electronics Pliers Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 8 parts, contains 2 electronics pliers and 6 electronics screwdrivers. practical storage box, shock-resistant plastic, with foam insert. Content: 1 x 35 22 115 KNIPEX Electronics Pliers with box joint (115 mm), 1 x 77 02 115 KNIPEX Electronics Diagonal Cutter with box joint (

Article number 2I666312
Colour Black
Width 215
Design Case
Height 50
Depth 160
Packed per 1

Specifications

Colour Black
Width 215
Design Case
Height 50
Depth 160
Quality class Other
Material Plastic
Electrician set Yes
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Number of crosshead screwdrivers PH 1
Number of crosshead screwdrivers PZ 1
Number of slotted screwdrivers 4
Total number of tools 8
Number of pliers 2
Removable tray No
Total number of compartments 8
With foam Yes
With divider No
With telescopic handle No

Description

Case for Electronics Pliers Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 8 parts, contains 2 electronics pliers and 6 electronics screwdrivers. practical storage box, shock-resistant plastic, with foam insert. Content: 1 x 35 22 115 KNIPEX Electronics Pliers with box joint (115 mm), 1 x 77 02 115 KNIPEX Electronics Diagonal Cutter with box joint (115 mm), 1 x 118008 Wera Micro screwdrivers for slotted screws 2035 (0,4 x 2,5 x 80 mm), 1 x 118010 Wera Micro screwdrivers for slotted screws 2035 (0,5 x 3,0 x 80 mm), 1 x 118012 Wera Micro screwdrivers for slotted screws 2035 (0,6 x 3,5 x 80 mm), 1 x 118014 Wera Micro screwdrivers for slotted screws 2035 (0,8 x 4,0 x 80 mm), 1 x 118022 Wera Micro screwdrivers for cross recessed Phillips® screws 2050 PH (PH0 x 60 mm), 1 x 118024 Wera Micro screwdrivers for cross recessed Phillips® screws 2050 PH (PH1 x 80 mm),

Article numbers

Article number 2I666312
EAN 4003773033073
UBB 500513373711
UNSPSC 27112137
Manufacturer article nr  00 20 18
Do not close this page. This message will disappear, when the page is fully loaded.