text.skipToContent text.skipToNavigation

Electronic side cutter length 125 mm shape 5 facet yes KNIPEX


Article number K1075.150.125
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 125
Isolation protection 1000 V No
Head width (mm) 10.5
With strip function No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length 125
Isolation protection 1000 V No
Head width (mm) 10.5
With strip function No
ESD tested No
Handle cover Plastic grips
Head height (mm) 6.5
VDE tested No
Brand KNIPEX

Article numbers

Article number K1075.150.125
EAN 4003773043737
UBB 419104293925
UNSPSC 23151901
Manufacturer article nr  75 52 125
Do not close this page. This message will disappear, when the page is fully loaded.