text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Electronic side cutter length 125 mm shape 1 facet yes KNIPEX


Electronics Diagonal Cutter For ultra fine cutting work, e.g. in electronics and fine mechanics. With sharp, ground cutting edges for soft and hard wire and piano wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Low-friction double spring for gentle and even opening. with bevel and lead catcher, no uncontrolled

Article number K1075.110.125
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 125
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 125
Isolation protection 1000 V No
Head width (mm) 10.5
With strip function No
ESD tested No
Handle cover Plastic grips
Head height (mm) 6.5
VDE tested No
Brand Knipex

Description

Electronics Diagonal Cutter For ultra fine cutting work, e.g. in electronics and fine mechanics. With sharp, ground cutting edges for soft and hard wire and piano wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Low-friction double spring for gentle and even opening. with bevel and lead catcher, no uncontrolled loss of cut wire ends. - Cutting capacities medium hard wire (diameter): Ø 1.0mm- Schneidwerte harter Draht (Durchmesser): Ø 0.6mm- Cutting capacities piano wire (diameter): Ø 0.4mm- Cutting capacities soft wire (diameter): Ø 0.2 – 1.3mm- Jaw length (B): 14mm- Jaw thickness (joint) (D): 6.5mm- Head width (A): 10.5mm

Article numbers

Article number K1075.110.125
EAN 4003773040514
UBB 419104293685
UNSPSC 23151901
Manufacturer article nr  75 12 125
Do not close this page. This message will disappear, when the page is fully loaded.