text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Electronic side cutter length 115 mm shape 1 facet yes, plastic over mirror poli


Electronics Diagonal Cutter Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror poli

Article number K1077.110.115
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 115
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested No
Handle cover Plastic-coated
Head height (mm) 7.5
VDE tested No
Brand Knipex

Description

Electronics Diagonal Cutter Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. round head, with small bevel and lead catcher - no uncontrolled loss of cut wire ends. - Cutting capacities medium hard wire (diameter): Ø 1.2mm- Schneidwerte harter Draht (Durchmesser): Ø 0.6mm- Cutting capacities soft wire (diameter): Ø 0.3 – 1.6mm- Jaw length (B): 14mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 11mm

Article numbers

Article number K1077.110.115
EAN 4003773018629
UBB 419104288818
UNSPSC 23151901
Manufacturer article nr  77 11 115
Do not close this page. This message will disappear, when the page is fully loaded.