text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Assembly pliers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Short nose pliers
Assembly pliers
K1035.120.115
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Electronic gripping pliers overall length 115 mm flat-wide jaws shape 2 plastic-
Add to catalogue
Previous
Next
Article number
K1035.120.115
Insulated
Yes
Shape
Straight
Weight
59
Length
115
Compression shape
Trapezoid compression
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
Yes
Shape
Straight
Weight
59
Length
115
Compression shape
Trapezoid compression
Material
Steel
Head width (mm)
4
Grip design
2-components
ESD tested
Yes
Handle cover
Plastic-coated
Gripping surface
Plain
Forged
Yes
Brand
Knipex
Download as PDF
Print
Description
Electronics Pliers Durable, load-optimised design with backlash-free box joint. Head carefully rounded: no sharp edges that could damage the material. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. . half-round jaws. - Jaw length (B): 22.5mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 2.0mm- Tips thickness (F): 1.5mm- Head width (A): 11.0mm
Article numbers
Article number
K1035.120.115
EAN
4003773016724
UBB
419100230210
UNSPSC
27112126
Manufacturer article nr
35 21 115
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering