text.skipToContent text.skipToNavigation

Electronic gripping pliers overall length 115 mm ESD flat-wide jaws mirror polis


Electronics Pliers ESD . Head carefully rounded: no sharp edges that could damage the material. electrically discharging handles - dissipative. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirr

Article number K1035.245.115
Insulated Yes
Shape Curved
Weight 70
Length 115
Compression shape Trapezoid compression
Packed per 1

Specifications

Insulated Yes
Shape Curved
Weight 70
Length 115
Compression shape Trapezoid compression
Material Steel
Head width (mm) 1
Grip design Other
ESD tested Yes
Handle cover Other
Gripping surface Plain
Forged Yes
Brand KNIPEX

Description

Electronics Pliers ESD . Head carefully rounded: no sharp edges that could damage the material. electrically discharging handles - dissipative. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. . 45° angled, half-round jaws. - Jaw length (B): 22.5mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 2.0mm- Tips thickness (F): 1.5mm- Head width (A): 11.0mm- Dimensions angle: 45- ESD: yes

Article numbers

Article number K1035.245.115
EAN 4003773024866
UBB 240100027566
UNSPSC 27112126
Manufacturer article nr  35 42 115 ESD
Do not close this page. This message will disappear, when the page is fully loaded.