text.skipToContent text.skipToNavigation

Electronic gripping pliers overall length 115 mm bullet tip jaws shape 3 multi-c


Electronics Pliers Durable, load-optimised design with backlash-free box joint. Head carefully rounded: no sharp edges that could damage the material. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. T

Article number K1035.230.115
Insulated Yes
Shape Straight
Weight 72
Length (mm) 115
Compression shape Trapezoid compression
Packed per 1

Specifications

Insulated Yes
Shape Straight
Weight 72
Length (mm) 115
Compression shape Trapezoid compression
Material Steel
Head width (mm) 1
Grip design Other
ESD tested Yes
Handle cover Other
Gripping surface Plain
Forged Yes
Brand Knipex

Description

Electronics Pliers Durable, load-optimised design with backlash-free box joint. Head carefully rounded: no sharp edges that could damage the material. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. . round, pointed jaws. - Jaw length (B): 22.5mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 2.0mm- Tips thickness (F): 1.0mm- Head width (A): 11.0mm

Article numbers

Article number K1035.230.115
EAN 4003773035121
UBB 419100396888
UNSPSC 27112126
Manufacturer article nr  35 32 115
Do not close this page. This message will disappear, when the page is fully loaded.