text.skipToContent text.skipToNavigation

Electrical/precision engineer's screwdr. 261P PH 000 blade length 40 mm WIHA


Article number 6H164699
Blade length (mm)
Screwing system Phillips
Size 0
Precision model Yes
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
Surface protection blade Chromium-plated
Packed per 1

Specifications

Blade length (mm) 40
Screwing system Phillips
Size 0
Precision model Yes
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
Surface protection blade Chromium-plated
Brand Wiha
Model PicoFinish Fine
Type 42403

Article numbers

Article number 6H164699
EAN 4010995424039
UBB 500582763255
UNSPSC 27111701
Manufacturer article nr  42403
Do not close this page. This message will disappear, when the page is fully loaded.