text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Electronic grab pliers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Electronic grab pliers
Electronic grab pliers
6B035778
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Electric installation pliers length 200 mm VDE chrome-plated multi-component han
Add to catalogue
Article number
6B035778
Insulated
Yes
Surface protection
Chromium-plated
Length (mm)
200
Strip range AWG
1/0 - 1/0 AWG
Strip range diameter (mm)
15 - 15
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
Yes
Surface protection
Chromium-plated
Length (mm)
200
Strip range AWG
1/0 - 1/0 AWG
Strip range diameter (mm)
15 - 15
Strip range cross-section (mm²)
0.5 - 2.5
Grip design
Other
Handle cover
Other
VDE tested
Yes
Download as PDF
Print
Description
Pliers for Electrical Installation 6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them, serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimping die for wire ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. Pliers with integrated, insulated tether attachment point for a tool tether. - Cutting capacity copper cable, multiple-stranded: Ø 15mm- Cutting capacity copper cable, multiple-stranded: 50mm²- Stripping capacity for single strands: 0.75 — 1.5mm² / 2.5mm²- Capacity in square millimetres: 0.5 — 2.5mm²- AWG: 1 / 0- Drop Protection System: yes - VDE tested: yes
Article numbers
Article number
6B035778
EAN
4003773081425
UBB
500667042922
UNSPSC
27110000
Manufacturer article nr
13 96 200 T
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering