text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Electric installation pliers length 200 mm polished multi-component handles with


Pliers for Electrical Installation 6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them, serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on

Article number 2Q012040
Insulated Yes
Surface protection Other
Length 200
Material Steel
Strip range AWG 1/0 - 1/0 AWG
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Length 200
Material Steel
Strip range AWG 1/0 - 1/0 AWG
Strip range diameter (mm) 15 - 15
Strip range cross-section (mm²) 0.5 - 2.5
Grip design Other
Handle cover Other
Forged Yes
Brand Knipex

Description

Pliers for Electrical Installation 6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them, serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimping die for wire ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. in case of models with opening spring integrated in the joint, the activated locking lever keeps the cutting edges closed while other functions remain active. the intelligent latching mechanism enables you to grip without opening the pliers. The cutting edge remains closed and protected.. - Cutting capacity copper cable, multiple-stranded: Ø 15mm- Cutting capacity copper cable, multiple-stranded: 50mm²- Stripping capacity for single strands: 0.75 — 1.5mm² / 2.5mm²- Capacity in square millimetres: 0.5 — 2.5mm²- AWG: 1 / 0

Article numbers

Article number 2Q012040
EAN 4003773075103
UBB 500513362904
UNSPSC 27112151
Manufacturer article nr  13 92 200
Do not close this page. This message will disappear, when the page is fully loaded.