text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

EJOT Cross recessed mushroom head thread forming screw Steel Zinc plated

Article number
Brand EJOT
Driving features Pozidriv
Head shape Mushroom head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Special features of EJOT PT thread forming screws:
    • The ideal solution for fastening problems with thermoplastics (thermoplastic or plastomer)
    • A thread angle of 30°.
    • Have an extra tapered core diameter for smoother working to the material so that when screwed in they do not dam up the material and therefore can be fitted in relatively thin-walled injection mouldings.
    • The material quality conforms to property class 10.9.
    • Balanced load-relationship between screw and material.
    • Greater thread engagement provides higher loading.
    • Removable.
    • Re-useable.
    • The grip on the screw makes the bond self-locking to a great extent.

Specifications

Brand EJOT
Driving features Pozidriv
Head shape Mushroom head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Special features of EJOT PT thread forming screws:
    • The ideal solution for fastening problems with thermoplastics (thermoplastic or plastomer)
    • A thread angle of 30°.
    • Have an extra tapered core diameter for smoother working to the material so that when screwed in they do not dam up the material and therefore can be fitted in relatively thin-walled injection mouldings.
    • The material quality conforms to property class 10.9.
    • Balanced load-relationship between screw and material.
    • Greater thread engagement provides higher loading.
    • Removable.
    • Re-useable.
    • The grip on the screw makes the bond self-locking to a great extent.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.