text.skipToContent text.skipToNavigation

EINDL RONDSTROP 2 TON OMTR 4MTR/2MTR

Article number 16958.000.115
Colour Green
Material Other
Payload 2000
Working length (mm) 2
Round model Yes
Brand LOADLOK

Specifications

Colour Green
Material Other
Payload 2000
Working length (mm) 2
Round model Yes
Brand LOADLOK

Article numbers

Article number 16958.000.115
EAN 8717568991399
UBB 203465020220
UNSPSC 27111711
Manufacturer article nr  LAZE1400-1818
Do not close this page. This message will disappear, when the page is fully loaded.