text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Bessey Edge clamp edge with 2 spindles


Practical accessory for clamping edges and difficult to reach areas. Suitable for conventional screw clamps with a max. rail thickness of 13 mm

Article number K0414.000.052
Material handle Wood
One hand control Yes
Material jaws Malleable cast iron
Brand Bessey
Weight per piece (g) 650
Packed per 1

Specifications

Material handle Wood
One hand control Yes
Material jaws Malleable cast iron
Brand Bessey
Weight per piece (g) 650
Commodity code

Description

Practical accessory for clamping edges and difficult to reach areas. Suitable for conventional screw clamps with a max. rail thickness of 13 mm

Article numbers

Article number K0414.000.052
EAN 4008158004587
UBB 240180150247
UNSPSC 31162903
Manufacturer article nr  KT5-2
Do not close this page. This message will disappear, when the page is fully loaded.