text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Dupont Tyvek Hooded Coverall Size XL Tyvek White


Article number 8V973487
Size (US/CA)
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Packed per 1

Specifications

Size (US/CA) XL
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight Yes
Disposable Yes
Fitting type Long fit
Water repellent Yes
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Material weight (g/m²) 41.5
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand Dupont
Commodity code
Model Tyvek
Safety Y/6/Type 5B/Class 2/Y
Type Hooded Coverall

Article numbers

Article number 8V973487
EAN 5450208000442
UBB 500512802587
UNSPSC 46181503
Manufacturer article nr  D14663986
Do not close this page. This message will disappear, when the page is fully loaded.