text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Dupont Tyvek 600 Plus Hooded Coverall Size L Tyvek White


Article number 7Q466487
Size (US/CA)
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Packed per 1

Specifications

Size (US/CA) L
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight Yes
Disposable Yes
Fitting type Long fit
Water repellent Yes
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Material weight (g/m²) 41.5
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand Dupont
Commodity code
Model Tyvek 600 Plus
Safety Y/6/Type 4/Type 5/Y/Type 3B
Type Hooded Coverall

Article numbers

Article number 7Q466487
EAN 5450208000534
UBB 500512801837
UNSPSC 46181503
Manufacturer article nr  D13395299
Do not close this page. This message will disappear, when the page is fully loaded.