text.skipToContent text.skipToNavigation

Dunlop Wading trouwers Size 42

Article number 3I471266
Colour Black
Watertight Yes
Quality class Other
Antistatic version Yes
Material Other
Thermally insulated No
Type of closure Other

Specifications

Colour Black
Watertight Yes
Quality class Other
Antistatic version Yes
Material Other
Thermally insulated No
Type of closure Other
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Water repellent Yes
High visibility (signal colours) No
With reflective striping No
Child model No
Cut resistant No
Size 42 - 42
Bib trousers No
Waders Yes
Water/wetness protection according to EN 343 Yes
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Welding protection according to EN 11611 No
Length (mm) 1/1 long
Brand Dunlop
Model Purofort

Article numbers

Article number 3I471266
EAN 8713197047575
UBB 500652337493
UNSPSC 46180000
Manufacturer article nr  C762043.CW42
Do not close this page. This message will disappear, when the page is fully loaded.