text.skipToContent text.skipToNavigation

Dunlop RIGPRO Safety Boot Purofort Outsole Steel Toe Cap 45 EUR Brown Shaft Black Outsole


Artikelnummer 3X304524
Colour Brown
Design Calf high
Watertight No
Type Boot
Metal-free No
Type of closure Other
Fire retardant version No
Verpakt per 1

Specificaties

Colour Brown
Design Calf high
Watertight No
Type Boot
Metal-free No
Type of closure Other
Fire retardant version No
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Unisex
Child model No
Sole material Other
Material of upper part Polyurethane (PUR)
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Steel
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category S5
Antistatic Yes
Non slip Yes
Brand Dunlop
Commodity code 64029110
Model PUROFORT

Artikelnummers

Artikelnummer 3X304524
EAN 8713197053408
UBB 500581939831
UNSPSC 46180000
Fabrikant artikelnummer LJ2HR48.45
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.