text.skipToContent text.skipToNavigation

Dunlop RIGPRO Safety Boot Purofort Outsole Steel Toe Cap 42 EUR Brown Shaft Black Outsole

Article number 4E144605
Colour Brown
Design Calf high
Watertight No
Type Boot
Metal-free No
Type of closure Other
Fire retardant version No

Specifications

Colour Brown
Design Calf high
Watertight No
Type Boot
Metal-free No
Type of closure Other
Fire retardant version No
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Unisex
Child model No
Sole material Other
Material of upper part Polyurethane (PUR)
Wide fit No
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Steel
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category S5
Antistatic Yes
Non slip Yes
Brand Dunlop
Model PUROFORT

Article numbers

Article number 4E144605
EAN 8713197053378
UBB 500582036348
UNSPSC 46180000
Manufacturer article nr  LJ2HR48.42
Do not close this page. This message will disappear, when the page is fully loaded.