text.skipToContent text.skipToNavigation

Dunlop PUROFORT Safety Boots Polyurethane Outsole EUR 48 Green

Article number 3A264624
Colour Green
Design Ankle high
Watertight Yes
Type Boot
Metal-free No
Type of closure Other
Fire retardant version No

Specifications

Colour Green
Design Ankle high
Watertight Yes
Type Boot
Metal-free No
Type of closure Other
Fire retardant version No
Shoe size 48
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Unisex
Child model No
Sole material Other
Material of upper part Polyurethane (PUR)
Wide fit Yes
Inner lining Yes
With reinforced ankle No
With safety toecap Yes
Material safety toe Steel
Orthopaedic No
With bump-/scuff cap No
With removable insole No
With midsole Yes
Material midsole Steel
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) Yes
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category S5
Antistatic Yes
Non slip Yes
Brand Dunlop
Model PUROFORT
Type Safety Boots

Article numbers

Article number 3A264624
EAN 8713197039105
UBB 500512799957
UNSPSC 46181604
Manufacturer article nr  C462933.48
Do not close this page. This message will disappear, when the page is fully loaded.