text.skipToContent text.skipToNavigation

Dormer Rotary burr 3.0X3.0

Article number 8W906288
Head form Flame shaped
Shaft diameter (mm) 3
Toothing Other
Cutting material Other
With shaft Yes
Diameter cutter (mm) 3
Brand Dormer

Specifications

Head form Flame shaped
Shaft diameter (mm) 3
Toothing Other
Cutting material Other
With shaft Yes
Diameter cutter (mm) 3
Brand Dormer
Model P515
Type 7806107; 86035572

Article numbers

Article number 8W906288
EAN 7320760886168
UBB 500712739456
UNSPSC 23251706
Manufacturer article nr  P5153.0X3.0
Do not close this page. This message will disappear, when the page is fully loaded.