text.skipToContent text.skipToNavigation

Dormer Rotary burr 3.0X3.0

Article number 5V719533
Head form Oval
Shaft diameter (mm) 3
Toothing Other
Cutting material Other
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 TRE

Specifications

Head form Oval
Shaft diameter (mm) 3
Toothing Other
Cutting material Other
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 TRE
Model P509
Type 7806103; 86035568

Article numbers

Article number 5V719533
EAN 7320760886120
UBB 500712738615
UNSPSC 23251706
Manufacturer article nr  P5093.0X3.0
Do not close this page. This message will disappear, when the page is fully loaded.