text.skipToContent text.skipToNavigation

Dormer Rotary burr 3.0X3.0

Article number 2C509034
Head form Round/globe
Shaft diameter (mm) 3
Toothing Other
Cutting material Other
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 KUD

Specifications

Head form Round/globe
Shaft diameter (mm) 3
Toothing Other
Cutting material Other
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 KUD
Brand Dormer
Model P507
Type 7806102; 86035567

Article numbers

Article number 2C509034
EAN 7320760886113
UBB 500712738466
UNSPSC 23251706
Manufacturer article nr  P5073.0X3.0
Do not close this page. This message will disappear, when the page is fully loaded.