text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 376 N/A HSS-E M18


Article number 4R614315
Design Machine tap
Thread length (mm) 34
Total length (mm) 125
Shaft diameter (mm) 14
Thread type Metric
Cutting length (mm) 34
Pitch thread (mm) 2.5
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 34
Total length (mm) 125
Shaft diameter (mm) 14
Thread type Metric
Cutting length (mm) 34
Pitch thread (mm) 2.5
Cutting material HSS-E
Key square (mm) 11

Article numbers

Article number 4R614315
EAN 4022835384625
UBB 500691008113
UNSPSC 31390000
Manufacturer article nr  38462
Do not close this page. This message will disappear, when the page is fully loaded.